Shop All Hard Hat Accessories
Klein Tools
Hard Hat Top Pad Replacement, Premium KARBN™
Mfr # KHHTOPPAD2
Zoro # G400413223
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Mounting Style Premium Top Pad
- Features Padded; Sweat Wicking; Evaporative Technology for Rapid Cooling
- Weight 0.4 oz (10 g)
- Application Cooling and Sweat Absorption from Top of Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # KHHTOPPAD2
- Zoro # G400413223
- UPC # 92644604362
- Country of Origin China
- Category Hard Hat Accessories
Details
Material | Polyester |
Mounting Style | Premium Top Pad |
Features | Padded; Sweat Wicking; Evaporative Technology for Rapid Cooling |
Weight | 0.4 oz (10 g) |
Application | Cooling and Sweat Absorption from Top of Head |
Description
Klein Tools KARBN premium top pads work with Klein Tools hard hats and safety helmets. The top pad helps reduce pressure and prevents straps digging into the top of your head. They are made with advanced evaporative cooling material. Simply wet, shake away excess water — for hours of cooling!. Hard hat top pad made of breathable padded material. Machine washable; with advanced evaporative cooling technology. Easily attaches with hook and loop material; sold in 3-Pack. Fits all Klein Tools hard hats and safety helmets. Comfort top pads are reusable (sold in 3-Pack).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Decal, No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19447)
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size X2L (60-1-1722-X2L)
- GEORGIA BOOT CC5 Insole, XLM (GB00111)
- KLEIN TOOLS Cooling Fan for Hard Hat and Safety Helmet (60155)
- KLEIN TOOLS Klein Tools Hard Hat Chin Strap (KHHSTRP)
- KLEIN TOOLS Modular Battery for Klein Tools Cat. No. 60155 Hard Hat Cooling Fan (29025)
- KLEIN TOOLS Headlamp Bracket with Fabric Strap (56060)
- KLEIN TOOLS Rechargeable LED Headlamp and Work Light, For Hard Hats, 300 Lumens, Three Modes, All-Day Runtime (56062)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Sweatband (KHHSWTBND)
- IRONWEAR Hard Hat Lanyard w/ Buckle Clip & Anti-Tangle PVC Cord (2625)
- Klein Tools Head Protection