Shop All Hard Hat Accessories
Klein Tools
Hard Hat Suspension Replacement, Premium KARBN™
Mfr # KHHSPN2
Zoro # G500413222
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Features Pivoting, 4-Point, Ratchet Adjustment
- Mounting Style Premium Suspension
- Weight 4.2 oz (118 g)
- Application 6.5 to 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KHHSPN2
- Zoro # G500413222
- UPC # 92644604386
- Country of Origin China
- Category Hard Hat Accessories
Details
Material | Nylon |
Features | Pivoting, 4-Point, Ratchet Adjustment |
Mounting Style | Premium Suspension |
Weight | 4.2 oz (118 g) |
Application | 6.5 to 8 |
Description
The Klein Tools Hard Hat Replacement Suspension works with Klein's KARBN full brim hard hats. Easily attaches in 4-Points inside the hard hat shell, featuring a flexible open-frame design for maximum air flow. Ratchet-knob and pivot adjustment help to position securely on the neck. Also available: premium replacement cooling sweatband and premium replacement top pad (sold separately). Hard Hat Replacement Suspension has open-frame design. Multi-level height adjustment. Pivots and adjusts for secure fit. Fits all Klein Tools cap and full brim style hard hats. Note: Replacement suspension does NOT come with sweatband (Cat. No. KHHSWTBND2) or top pad (Cat. No. KHHTOPPAD2). Those must be purchased separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, S, Nylon Back, PR (KDC5W-02-S)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 56)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, GS (AP470-001)
- KLEIN TOOLS Safety Helmet Suspension (CLMBRSPN)
- KLEIN TOOLS Klein Tools Hard Hat Chin Strap (KHHSTRP)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Sweatband (KHHSWTBND)
- KLEIN TOOLS Hard Hat Sweatband Replacement, Premium KARBN™ (KHHSWTBND2)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Top Pad (KHHTOPPAD)
- KLEIN TOOLS Hard Hat Top Pad Replacement, Premium KARBN™ (KHHTOPPAD2)
- MSA SAFETY V-Gard Hard Hat Suspension, V-Gard, 4pt. Pinlock (10087218)
- Klein Tools Head Protection