Shop All Hard Hats
Klein Tools
Hard Hat, Non-Vented, Full Brim Style, White
Mfr # 60400
Zoro # G5145263
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6.5 to 8
- Color White
- Head Protection Venting No
- Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD)
- Accessory Slots Front, Back, and Both Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 60400
- Zoro # G5145263
- UPC # 092644600814
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6.5 to 8 |
Details
Item | Hard Hat |
Color | White |
Head Protection Venting | No |
Standards | ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD) |
Accessory Slots | Front, Back, and Both Sides |
Weight | 1.1 lb (0.5 kg) |
Application | Class E |
Description
Hard Hat, Non-vented, Full Brim Style
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Cotton, 2XL (1160-2X)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- KLEIN TOOLS Hard Hat, Vented, Full Brim with Headlamp, White (60407)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Spartan (60514)
- KLEIN TOOLS Safety Helmet, Type-2, Vented Class C, with Rechargeable Headlamp (60526)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G (60452)
- KLEIN TOOLS Klein Carbon Fiber Full Brim Hard Hat with Headlamp, Titan (60512)
- KLEIN TOOLS Front Brim Hard Hat, Type 1, Class E (60248)
- MILWAUKEE TOOL Front Brim Blue Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1124)
- Klein Tools Hard Hats