Shop All Hard Hats
Klein Tools
Hard Hat, KONSTRUCT Series, FullBrim, Class G, Rechargeable Headlamp
Mfr # 60447
Zoro # G207198125
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material Polymer-Fiber, Nylon, POM
- Fits Hat Size 6.5 - 8
- Standards Class G, Type 1, ANSI Z89.1/CSA Z94.1
- Includes Rechargeable Headlamp, User Manual
- Weight 1.21 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 60447
- Zoro # G207198125
- UPC # 92644604478
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6.5 - 8 |
Details
Item | Full Brim Hard Hat |
Head Protection Material | Polymer-Fiber, Nylon, POM |
Standards | Class G, Type 1, ANSI Z89.1/CSA Z94.1 |
Includes | Rechargeable Headlamp, User Manual |
Weight | 1.21 lb |
Application | Elevated Temperatures and General Construction |
Description
Klein Tools KONSTRUCT series Hard Hats are designed and engineered for the harshest environments Constructed using lightweight fiberreinforced polymers to withstand radiant heat loads up to 350Degree Fahrenheit 176Degree Celsius Classic look, designed to enhance comfort and fit features a 6Point suspension and removable, washable padded sweatband and top pad Patented mounts for attaching Klein headlamps and accessories no strap needed Classic rugged design fiberreinforced polymer construction Class G hard hat tested up to 2kV of electrical protection Patented accessory mounts front and back 6Point suspension for enhanced stability and balance Machine washable breathable, padded sweatwicking sweatband and top pad improve comfort with advanced evaporative technology simply wet and shake, for hours of cooling Easy, onehanded adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation Accessories and replacement parts sold separately Rechargeable Headlamps 56048, 56049, 56062 Sweatband Cat No KHHSWTBND, Top Pad Cat No KHHTOPPAD, Suspension Cat No HTSPN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Keep Hands Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0265-ND_10X7)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Empty Cylinders Sign, Landscape (OS-NS-P-710-L-12023)
- M A MATTING Hog Heaven Mat 5/8", Black 2' x 3' (421023100)
- KLEIN TOOLS Hard Hat, Vented, Full Brim Style, White (60401)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E (60345)
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style, White (60100)
- KLEIN TOOLS Hard Hat, Non-Vented, Full Brim Style, Yellow (60489)
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style with Headlamp, White (60107)
- KLEIN TOOLS Safety Helmet, Type-2, Vented Class C, White (60565)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N10R110000)
- Klein Tools Head Protection