Shop All Tool Belts & Pouches
Klein Tools
Hammer Holder, Slotted Connection, Metal, Black, Leather
Mfr # 5456
Zoro # G1250123
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
- Features Hammer Holder,Slotted Connection,Metal
- Width Up to 2.5" (6.4 cm)
- Overall Width 2.5" (6.4 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5456
- Zoro # G1250123
- UPC # 092644550829
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | Up to 2.5" (6.4 cm) |
Overall Width | 2.5" (6.4 cm) |
Length | 4.313" (11 cm) |
Overall Height | 7.875" (20 cm) |
Details
Item | Hammer Holder,Slotted Connection,Metal |
Material | Leather |
Color | Black |
Features | Hammer Holder,Slotted Connection,Metal |
Belt Type | Slotted |
Description
Hammer Holder,Slotted Connection,Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 3/4-10UNC (402597)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 41/64 (C17039)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80212D2B72415)
- KLEIN TOOLS Black Leather 6 Pockets, 5127 (5127)
- KLEIN TOOLS Aerial Apron (51829)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709M)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5240 (5240)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704XL)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202L)
- CLIP & CARRY Kydex Sheath for the Leatherman Skeletoo, LSKEL-CF-ORNG (LSKEL-CF-ORNG)
- Klein Tools Tool Belts & Pouches