Shop All Strap Wrenches
Klein Tools
Grip-It® Strap Wrenches, Silver/Red, 18-Inch
Mfr # S-18H
Zoro # G1790196
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Capacity 8 in
- Outside Dia. Tubing 1 1/8 in to 8 in
- Handle Length 18 in
- Strap Width 1 3/4 in
- Strap Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # S-18H
- Zoro # G1790196
- UPC # 092644674037
- Country of Origin United States
- Category Strap Wrenches
Dimensions
Outside Dia. Tubing | 1 1/8 in to 8 in |
Handle Length | 18 in |
Strap Width | 1 3/4 in |
Strap Length | 34 in |
For Outside Diameter | 8 in |
Drive Size | 1 1/8 in, 8 in |
For Tubing Maximum Outside Diameter | 1 1/8 in, 8 in |
Overall Length | 18 in |
Details
Item | Strap Wrench |
Pipe Capacity | 8 in |
Strap Material | Nylon |
Handle Material | Alloy Steel |
Application | For Polished Pipe And Fittings, Plastic Pipe And Fittings, Oil And Water Filters, Glass Pipe, PVC Conduit, Polished Shafts, Alternator Belts, Flywheels, Propeller Assemblies |
Handle Type | I-Beam |
Strap Wrench Type | Strap Wrench |
Strap Color | Red, Silver |
Handle Color | Silver |
Nonsparking | No |
Finish | Urethane Coated |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Type | Grip-It |
Description
Strap Wrench, For Outside Diameter 8 in, Handle Length 18 in, Strap Width 1 3/4 in, Strap Material Nylon, Drive Size 1 1/8 in, 8 in, Handle Material Alloy Steel, Strap Length 34 in, Pipe Capacity 8 in, For Tubing Maximum Outside Diameter 1 1/8 in, 8 in, Overall Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- SUNEX 3/8" Drive Socket Impact Set, SAE, 12 pcs (3360)
- STARRETT Plastic Case Telescoping Gage Set, 5 pcs. (S229GZZ)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4780)
- KLEIN TOOLS Grip-It Strap Wrench Kit, 6-Inch and 12-Inch Handles, 2-Piece (SHBKIT)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 5-Inch, 12-Inch Handle (S12HB)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 4-Inch, 6-Inch Handle (S6HB)
- DIXON Universal Spanner Wrench, 11-7/8 in OAL, Aluminum (USW)
- JONES STEPHENS Wrenches 14 in. Grip-Zit Strap (J40325)
- TITAN STRAP WRENCH 18" (TL21316)
- ALL-SOURCE Up to 6-3/8 In. Strap Wrench Set (316849)
- Klein Tools Wrenches