Shop All Strap Wrenches
This Product is Discontinued
Klein Tools
Grip-It® Strap Wrench, 1-1/2 to 5-Inch, 12-Inch L (Discontinued)
Mfr # S-12H
Zoro # G3639474
This Product is Discontinued
Key Features
- Pipe Capacity 5 in
- Outside Dia. Tubing 1 1/2 in to 5 in
- Handle Length 12 in
- Strap Width 1 in
- Strap Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # S-12H
- Zoro # G3639474
- UPC # 092644674020
- Country of Origin United States
- Category Strap Wrenches
Dimensions
Outside Dia. Tubing | 1 1/2 in to 5 in |
Handle Length | 12 in |
Strap Width | 1 in |
Strap Length | 23 in |
For Outside Diameter | 5 in |
Overall Length | 12 in |
For Tubing Maximum Outside Diameter | 1 1/2 in, 5 in |
Drive Size | 1 1/2 in, 5 in |
Details
Item | Strap Wrench |
Pipe Capacity | 5 in |
Strap Material | Alloy Steel |
Handle Material | Alloy Steel |
Application | For Polished Pipe And Fittings, Plastic Pipe And Fittings, Oil And Water Filters, Glass Pipe, PVC Conduit, Polished Shafts, Alternator Belts, Flywheels, Propeller Assemblies |
Handle Type | I-Beam |
Nonsparking | No |
Strap Wrench Type | Strap Wrench |
Handle Color | Silver |
Strap Color | Red, Silver |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Finish | Urethane Coated |
Type | Grip-It(R) |
Description
Strap Wrench, For Outside Diameter 5 in, Handle Length 12 in, Strap Width 1 in, Strap Material Alloy Steel, Drive Size 1 1/2 in, 5 in, Handle Material Alloy Steel, Strap Length 23 in, Pipe Capacity 5 in, For Tubing Maximum Outside Diameter 1 1/2 in, 5 in, Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.