Shop All Cable Pulling Grips
Klein Tools
Grip for High Strength Cables 0.62-Inch
Mfr # 1628-16
Zoro # G5644125
product price: $850.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Chicago
- Min. Cable Size 0.31 in
- Max. Cable Size 0.62 in
- Max. Load Capacity 15,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1628-16
- Zoro # G5644125
- UPC # 092644470264
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Min. Cable Size | 0.31 in |
Max. Cable Size | 0.62 in |
Minimum Cable Diameter | 0.32 in |
Maximum Cable Diameter | 0.62 in |
Jaw Length | 7 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Pulling Jaw Grip |
Material | Steel |
Type | Chicago |
Max. Load Capacity | 15,000 lb |
Cable Type | Aircraft, EHS, Messenger and Guy Strand |
Features | Locking Handle |
Grip Type | Chicago |
Maximum Load Capacity | 15,000 lb |
Includes Swing Latch | No |
Tool Weight | 13.7 lb |
Tool Series | 1628 |
For Cable Type | Aircraft, EHS, Guy Strand, Messenger |
Includes Spring | No |
Includes Locking Handle | Yes |
Includes Hot Latch | No |
Grip Features | Locking Handle |
Jaw Shape | Double V |
Description
Cable Pulling Jaw Grip, Maximum Cable Diameter 0.62 in, For Cable Type Aircraft, EHS, Guy Strand, Messenger, Maximum Load Capacity 15,000 lb, Grip Type Chicago, Jaw Shape Double V, Tool Series 1628, Features Locking Handle, Includes Hot Latch No, Includes Locking Handle Yes, Includes Spring No, Includes Swing Latch No, Jaw Length 7 1/4 in, Material Steel, Minimum Cable Diameter 0.32 in, Tool Weight 13.7 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-630)
- PROTO Folding Pocket Knife, Lockback w/Sheath (J18545)
- NUPLA Axe, Fiberglass, 3'L (6895515)
- WILTON Jaw Set For Model 648B (1800648A)
- KLEIN TOOLS Chicago® Grip with Latch 0.86-Inch Capacity (1656-50H)
- KLEIN TOOLS Haven's® Grip for Wire Rope 1-Inch (162520-1)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- KLEIN TOOLS Parallel Jaw Grip for Coated Guy Strand (1685-50C)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.88-Inch (162520-7/8)
- KLEIN TOOLS Chicago® Grip for Bare Wire (1613-30)
- JAMESON Limb and Wire Raiser, 2-pack (WR-1-2PK)
- Klein Tools Cable Pulling Grips