Shop All Cable Pulling Grips
Klein Tools
Grip for High Strength Cables 0.5 to 0.75-Inch
Mfr # 1628-17
Zoro # G3728541
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Chicago
- Max. Cable Size 0.75 in
- Max. Load Capacity 15,000 lb
- Cable Type Aircraft, EHS, Messenger and Guy Strand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1628-17
- Zoro # G3728541
- UPC # 092644470325
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Max. Cable Size | 0.75 in |
Min. Cable Size | 0.50 in |
Maximum Cable Diameter | 0.75 in |
Minimum Cable Diameter | 0.5 in |
Jaw Length | 7 1/4 in |
Details
Item | Cable Pulling Jaw Grip |
Material | Steel |
Type | Chicago |
Max. Load Capacity | 15,000 lb |
Cable Type | Aircraft, EHS, Messenger and Guy Strand |
Features | Locking Handle |
Grip Type | Chicago |
Includes Swing Latch | No |
Tool Weight | 14.6 lb |
Includes Hot Latch | No |
Grip Features | Locking Handle |
Jaw Shape | Double V |
Tool Series | 1628 |
Includes Spring | No |
Maximum Load Capacity | 15,000 lb |
For Cable Type | Aircraft, EHS, Guy Strand, Messenger |
Includes Locking Handle | Yes |
Description
Cable Pulling Jaw Grip, Maximum Cable Diameter 0.75 in, For Cable Type Aircraft, EHS, Guy Strand, Messenger, Maximum Load Capacity 15,000 lb, Grip Type Chicago, Jaw Shape Double V, Tool Series 1628, Features Locking Handle, Includes Hot Latch No, Includes Locking Handle Yes, Includes Spring No, Includes Swing Latch No, Jaw Length 7 1/4 in, Material Steel, Minimum Cable Diameter 0.5 in, Tool Weight 14.6 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-358)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2919101)
- KRAFT TOOL Flat Slicker Jointer, 3/8 x1/2 x10 in, Stl (RO5211-3/8X1/2)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- KLEIN TOOLS Haven's® Grip for Wire Rope 1-Inch (162520-1)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.31 to 0.53-Inch (1656-30)
- KLEIN TOOLS Chicago® Grip for PVC-Covered Conductors 0.42-Inch (1659-20)
- KLEIN TOOLS Parallel Jaw Grip, 0.75-Inch Cable Capacity (1671-10)
- KLEIN TOOLS Knurled Jaw Grip 0.75-Inch Cable Capacity (1672-10)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- Klein Tools Electrical Tools