Shop All Cable Pulling Grips
Klein Tools
Grip for High Strength Cables 0.37"
Mfr # 1613-40
Zoro # G3643403
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Chicago
- Min. Cable Size 0.12 in
- Max. Load Capacity 4,500 lb
- Max. Cable Size 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1613-40
- Zoro # G3643403
- UPC # 092644470158
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Min. Cable Size | 0.12 in |
Max. Cable Size | 0.37 in |
Maximum Cable Diameter | 0.37 in |
Minimum Cable Diameter | 0.12 in |
Jaw Length | 4 1/4 in |
Details
Item | Cable Pulling Jaw Grip |
Material | Steel |
Type | Chicago |
Max. Load Capacity | 4,500 lb |
Cable Type | Aircraft, EHS, Messenger and Guy Strand |
Features | Locking Handle |
Maximum Load Capacity | 4,500 lb |
Jaw Shape | Double V |
For Cable Type | Aircraft, EHS, Guy Strand, Messenger |
Includes Hot Latch | No |
Includes Swing Latch | No |
Tool Series | 1613 |
Includes Spring | No |
Grip Type | Chicago |
Tool Weight | 2.7 lb |
Includes Locking Handle | Yes |
Grip Features | Locking Handle |
Description
Cable Pulling Jaw Grip, Maximum Cable Diameter 0.37 in, For Cable Type Aircraft, EHS, Guy Strand, Messenger, Maximum Load Capacity 4,500 lb, Grip Type Chicago, Jaw Shape Double V, Tool Series 1613, Features Locking Handle, Includes Hot Latch No, Includes Locking Handle Yes, Includes Spring No, Includes Swing Latch No, Jaw Length 4 1/4 in, Material Steel, Minimum Cable Diameter 0.12 in, Tool Weight 2.7 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Knob, 10-24 Thread Size, 0.68"L, Blind Tap, Nylon 6/6 (2855-A)
- H & H INDUSTRIAL PRODUCTS 8 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2279)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH10Z)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire (16845C)
- KLEIN TOOLS Grip for High Strength Cables 0.55-Inch (1684-5)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- KLEIN TOOLS Eye Pulling Grip 0.5 to 0.61-Inch Dia (KPJ50)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.5 to 0.7-Inch (1656-40)
- KLEIN TOOLS Wide Range Transmission Grip (16499)
- KLEIN TOOLS Double Weave, Flexible Eye Pulling Grips (KPM100)
- Klein Tools Cable Pulling Grips