Shop All Cable Pulling Grips
Klein Tools
Grip for High Strength Cables 0.218-Inch
Mfr # 1692-5
Zoro # G503673883
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Safe Load 8,000 lbs.
- Cable Dia. Range 0.218" to 0.55" (5.54 to 13.97 mm)
- Type Chicago Grip
- Cable Type Aircraft, EHS, Messenger, Guy Strand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1692-5
- Zoro # G503673883
- UPC # 92644471834
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.218" to 0.55" (5.54 to 13.97 mm) |
Details
Eye Style | Safe Load 8,000 lbs. |
Type | Chicago Grip |
Cable Type | Aircraft, EHS, Messenger, Guy Strand |
Description
Designed for use on aluminum, copper, weatherproof coated wire, PVC covered conductors and messenger and guy strand. The Chicago style grip was designed for cable sizes from 0.218-Inch to 0.55-Inch (5.54 to 13.97 mm). When pulling EHS (extra-high-strength) galvanized-steel cable, the galvanizing has a tendency to coat the jaws of any grip, causing the cable to slip. Double "V" contour reduces the possibility of slippage and damage to the cable. Grip safely holds 0.55-Inch diameter cables. Withstands maximum safe load of 8000-Pound. For high-strength cables, messenger guy strand and conductors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERNST MANUFACTURING Ernst 10-Compartment Plastic Organizer Tray, Red (5010)
- OSG Spiral Point Tap Plug, 3 Flutes (2830801)
- HUSQVARNA AIR PURGE (540054901)
- KIPP Adjustable Handle Size: 3, 5/16-18X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A31X45)
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch (S1656-20H)
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- KLEIN TOOLS Parallel Jaw Grip for Coated Guy Strand (1685-50C)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire with Chain (16845CAT)
- KLEIN TOOLS Haven's® Grip with Swing Latch (1604-20L)
- KLEIN TOOLS Chicago® Grip Type B Strand Puller (1659-5AT)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- Klein Tools Cable Pulling Grips