Shop All Tool Belts & Pouches
Klein Tools
Gray/Black/Orange, Polyester, 13 Pockets
Mfr # BC502S
Zoro # G705668335
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Gray/Black/Orange
- Features Connects to the Bucket Work Center S-Hook System
- Overall Width 2.2" (5.6 cm)
- Typical Bag or Tote Application Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # BC502S
- Zoro # G705668335
- UPC # 92644880070
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 2.2" (5.6 cm) |
Overall Height | 19.5" (49.5 cm) |
Overall Length | 15.5" (39.4 cm) |
Details
Material | Polyester |
Color | Gray/Black/Orange |
Features | Connects to the Bucket Work Center S-Hook System |
Typical Bag or Tote Application | Utility |
Belt Type | Ecosystem for Lineman Utility Buckets |
Number of Pockets | 13 |
Magnetic | Rare Earth Magnets |
Description
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. The Klein Tools' Tool Apron Storage Module has multiple slots to accommodate a wide variety of Lineman tools. This will be "the Lineman's office". The S-Hook System easily attaches to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. An assortment of modules are available to customize each workstation to fit the tools needed for the job. The Bucket Work Center is a modular ecosystem for Lineman. S-Hook modules connect to aerial buckets to maximize space. Tool Apron Storage Module has 12 compartments for lineman tools. Double stitched hammer loop and knife pouch helps keep tools secure when not in use. 2 integrated, Rare Earth magnetic plates are located on the front of the module to quickly hold metal hand tools and parts. Made with heavy-duty, UV resistant plastic to stand up to tough working conditions. 2 S-Hooks are required to help secure the module to the aerial bucket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 17mm (KTI-41717)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch Kit (2882-22)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (66SSD)
- ZORO SELECT Toggle Clamp, Horiz, 1.40 In, 4.29 In (13F620)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Piping Tool Pouch with Belt Clip, Black/Gray/Orange (55912)
- KLEIN TOOLS Black Leather 0 Pockets, 5456TS (5456TS)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, M, 27 Pockets, 5710M (5710M)
- KLEIN TOOLS Black Leather 8 Pockets, 5178 (5178)
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- TEKTON Roll Up Tool Bag, Comb" ation Wrench Pouch, 1/4-3/4" 9 Tool, Black, Woven Polyester Fabric, 9 Pockets (ORG27309)
- Klein Tools Tool Belts & Pouches