Shop All Pipe Inspection & Location
This Product is Discontinued
Klein Tools
Gooseneck Camera 6 mm x 2 m (Discontinued)
Mfr # 69451
Zoro # G4023988
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Magnet, Mirror
- Manufacturers Warranty Length 2 Yr.
- Features Bright 4-LED Work Light, Gooseneck Design for Greater Control and Versatility, IP67 Waterproof and Dustproof, Small Footprint When Penetrating Walls and Panels
- For Use With Borescopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69451
- Zoro # G4023988
- UPC # 092644694516
- Country of Origin China
- Category Pipe Inspection & Location
Dimensions
Manufacturers Warranty Length | 2 Yr. |
Details
Item | Gooseneck Camera |
Includes | Magnet, Mirror |
Features | Bright 4-LED Work Light, Gooseneck Design for Greater Control and Versatility, IP67 Waterproof and Dustproof, Small Footprint When Penetrating Walls and Panels |
For Use With | Borescopes |
Description
Gooseneck Camera, Features Bright 4-LED Work Light, Gooseneck Design for Greater Control and Versatility, IP67 Waterproof and Dustproof, Small Footprint When Penetrating Walls and Panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.