Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Glow Rod Set, 30-Foot
Mfr # 56430
Zoro # G6203543
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft.
- Size 3/16" dia.
- Features Protects From Fiberglass Splinters, Tapered Ends For Easy Pushing and Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56430
- Zoro # G6203543
- UPC # 92644690914
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 30 ft. |
Size | 3/16" dia. |
Details
Features | Protects From Fiberglass Splinters, Tapered Ends For Easy Pushing and Pulling |
Item | Glow Rod Set 30FT |
Description
Glow Rod Set 30FT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Cord and Plug, 8 Ft. (330072-98)
- PROTO ANTI-VIBE 32oz BALL PEIN HAMMER (PO1332AVP)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A180)
- KO-KEN Socket 19mm 6 Point 80mm 3/8 Sq. Drive (13300M-19)
- KLEIN TOOLS Deluxe Fish Rod Set, 33-Foot, 19-Piece (SRS56980)
- KLEIN TOOLS Magnetic Wire Pulling System (SRS56037)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 120-Foot (56333)
- KLEIN TOOLS Mid Flex Glow Rod, 15Foot (50152)
- KLEIN TOOLS Hi-Flex Glow Rod Set, 18-Foot (56418)
- KLEIN TOOLS Poly Pull Line with Orange Tracer 6500-Foot (56110)
- JAMESON Easy Buddy Splice Kit (6-140)
- Klein Tools Electrical Tools