Shop All Extension Cords
Klein Tools
Glow End Extension Cord, 25Foot
Mfr # EXC2515
Zoro # G310832428
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 feet
- Gauge/Conductor 12AWG / 300V, 15A, 1875W
- Description/Special Features LED Lighted Plug Ends
- Material Plug - PVC; Jacket - TPE
- Application Power Distribution On The Jobsite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # EXC2515
- Zoro # G310832428
- UPC # 92644290428
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25 feet |
Details
Gauge/Conductor | 12AWG / 300V, 15A, 1875W |
Description/Special Features | LED Lighted Plug Ends |
Material | Plug - PVC; Jacket - TPE |
Application | Power Distribution On The Jobsite |
Description
The Klein Tools 25Foot Glow End Extension Cord is equipped with LED indicators that illuminate 20 times brighter than standard indicators when powered. This unique design features glowing male and female plug ends, providing optimal visibility for indication and convenience on the job. Its heavyduty 12/3 AWG construction is engineered to withstand both indoor and outdoor conditions. With the added advantage of a flexible SJEOW jacket, this extension cord excels in extreme temperatures, ensuring reliable power onsite or at home. Extension cord for indoor or outdoor use. Power cord plug ends light up and are visible in the daylight. 12 AWG 3 conductor copper wires help provide maximum power output. Ideal for indoor or outdoor use. High visibility, bright orange jacket making it easy to locate the extension cord on jobsite floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, (HG1000504)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- CAMCO MFG INC RV Camco Mfg Inc Rv 30 Amp Extension Cord With Handles 55191 (55191)
- SOUTHWIRE Coleman Cable Extension Cord, Orange Extension Cord, 3 Cond. Round, 16/3 SJTW-A, Size 25' (02307)
- U.S. WIRE & CABLE U.S. Wire 73100 100 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 13A (73100)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- VIRTUAL 02356-07ME 16-3 Brown Extension Cord - 40 ft. (VI135482)
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- GROTE ISO Coiled Cord 15 ft., W 40" Lead, Yellow (81-2015-40)
- Klein Tools Extension Cords