Shop All Tool Bags, Backpacks & Totes
Klein Tools
Glove and Sleeve Bag, Natural, #4 Canvas, 1 Pockets
Mfr # 5122-18
Zoro # G6093141
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material #4 Canvas
- Features Provides Separate Storage for Gloves and Sleeves, Brass Grommets in Bottom for Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves
- Closure Type Snap
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5122-18
- Zoro # G6093141
- UPC # 092644553202
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 8 in |
Length | 18" |
Height | 4-13/16 in |
Width | 18 in |
Details
Item | Glove and Sleeve Bag |
Color | Natural |
Material | #4 Canvas |
Features | Provides Separate Storage for Gloves and Sleeves, Brass Grommets in Bottom for Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves |
Closure Type | Snap |
Number of Outside Pockets | 0 |
Includes | Safety Notice To Remind Workers Of The Importance Of Using Gloves |
Number of Pockets | 1 |
Number of Inside Pockets | 0 |
Number of Pieces | 2 |
Primary Application | General Purpose |
Description
The Klein Tools 5122-18 Glove and Sleeve Bag is a must-have for any professional. It will keep your tools organised and within reach. Made of #4 canvas, this glove and sleeve bag is durable enough to handle the job. The snap closure ensures that all your tools stay in place. With a height of 4 13/16 in., it has an overall depth of 8 in. and width of 18 in.. This tan tool bag has a length of 18" and width of 8". Whether you are on the job or on the go, this Klein Tools Glove and Sleeve Bag will give you quick access to your tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LCN4)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (E0483)
- PERFORMANCE TOOL 4pc Pry Bar Set (W2020)
- MITUTOYO Parts 167-159 19" (167-159)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-14)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (55455M)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- KLEIN TOOLS Tool Tote, Black, 1680d Ballistic Material, 20 Pockets (554158-14)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- ERGODYNE Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- Klein Tools Tool Bags, Backpacks & Totes