Shop All Screwdrivers
Klein Tools
General Purpose Torx Screwdriver T20 Round
Mfr # 19543
Zoro # G3015074
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T20
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 19543
- Zoro # G3015074
- UPC # 092644851926
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
For Fastener Size | T20 |
Shank Diameter | 0.19 in |
Description
General Purpose Torx Screwdriver, Tip Size T20, Torx, Ergonomic, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M08X25, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X25)
- URREA Half round bastard files 8" (UFMB8)
- ELCO LIGHTING Adjustable Hole Cutter (EL5000)
- MARSHALLTOWN TROWEL FINISH 16X4"" CRV (13819)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 6-Inch Shank (6826INS)
- KLEIN TOOLS General Purpose Torx Screwdriver T30 Round (19546)
- KLEIN TOOLS Midget Screwdriver (A000)
- KLEIN TOOLS 5/16IN Keystone-Tip Screwdriver 5/16" Square (BD306)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-3)
- KLEIN TOOLS General Purpose Square Screwdriver #3 Round (663)
- ECLIPSE TOOLS Slotted Screwdriver, 1/4"x8", Rubber Grip (800-153)
- Klein Tools Screwdrivers and Nutdrivers