Shop All Screwdrivers
This Product is Discontinued
Klein Tools
General Purpose Slotted Screwdriver 1/8 in Round (Discontinued)
Mfr # A216-8
Zoro # G7543916
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # A216-8
- Zoro # G7543916
- UPC # 092644320194
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 8 in |
Overall Length | 11 in |
For Fastener Size | 1/8 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/8 in, Slotted, Fluted, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.