Shop All Screwdrivers
Klein Tools
General Purpose Slotted Screwdriver 1/8 in Round
Mfr # A216-6
Zoro # G4329297
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # A216-6
- Zoro # G4329297
- UPC # 092644320170
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 6 in |
Overall Length | 9 in |
For Fastener Size | 1/8 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (72990D2B72415)
- KYOCERA Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide (CPMH322HQ CA525)
- DRILL AMERICA 3/32" Tin Coated Jobber Length Drill Bit (DWDTN3/32)
- PERFORMANCE TOOL 12-Pc Sae Ratcheting Wrench Set Wrench Set Rtch, W30641 (W30641)
- KLEIN TOOLS 2 Phillips Screw-Holding Screwdriver #2 Round (32216)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-6)
- KLEIN TOOLS General Purpose Square Screwdriver #3 Round (667)
- KLEIN TOOLS General Purpose Torx Screwdriver T30 Round (19546)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4-Inch (32293)
- STEEL GRIP 5/16 in. X 10 in. L Slotted Screwdriver 1 pc (DR76558)
- Klein Tools Screwdrivers