Shop All Screwdrivers
Klein Tools
General Purpose Slotted Screwdriver 1/8 in Round
Mfr # 608-4
Zoro # G4329823
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 608-4
- Zoro # G4329823
- UPC # 092644854675
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 4 in |
Overall Length | 6 3/4 in |
Shank Diameter | 0.13 in |
For Fastener Size | 1/8 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- MAASDAM Strap Puller Replacement Kit (MPPSPRK)
- HASSAY SAVAGE CO Rotary Hex Punch 9/16" Cut L 5/8" (66136)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- KLEIN TOOLS Screwdriver Set, Slim-Tip Insulated Phillips and Cabinet Tips, 2-Piece (33732INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/16 in Round (606-2)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/32 in Round (607-3-INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-10)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Square (600-6)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/2 in Square (600-12)
- WERA Precision Screwdriver 1.8mm Round (05118004001)
- Klein Tools Screwdrivers and Nutdrivers