Shop All Screwdrivers
Klein Tools
General Purpose Slotted Screwdriver 1/8 in Round
Mfr # 608-10
Zoro # G3730361
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 608-10
- Zoro # G3730361
- UPC # 092644854705
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 10 in |
Overall Length | 12 3/4 in |
Shank Diameter | 0.13 in |
For Fastener Size | 1/8 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 12 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2250 HSS Straight Shank Chucking Reamer (DWRR.2250)
- KNKUT 29pc. Drill Bit Set (29KK5DB)
- MAKITA 3/8" Keyless Chuck Adapter (763198-1)
- CRESCENT LUFKIN 1/4" x 2m/6' Executive® Thinline Yellow Clad Pocket SAE/Metric Tape Measure (W606ME)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-8)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 6-Inch Round Shank (6836INS)
- KLEIN TOOLS Screwdriver #2 Phillips, 1/4" Slotted Slotted #2, 1/4" (32751)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #1, Sl Bit 3/16-Inch (32286)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- KLEIN TOOLS 5/16IN Keystone-Tip Screwdriver 5/16" Square (BD306)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- Klein Tools Screwdrivers