Shop All Screwdrivers
Klein Tools
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 605-6B
Zoro # G0587417
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Shank Length 6 in
- Overall Length 10 1/4 in
- Tether Capable Tether Capable
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 605-6B
- Zoro # G0587417
- UPC # 092644850479
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
Shank Diameter | 0.25 in |
For Fastener Size | 1/4 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 10 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T10 L.28 mm (01350010)
- MAKITA Inner Sleeve, 3/4" (M20) x M84 (764353-8)
- KLEIN TOOLS Screwdriver Blade, #1 PH, 3/16" Slotted Slotted #1, 3/16" (32713)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-8)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 1/4 in Round (671-6)
- KLEIN TOOLS Insulated Screwdriver, 5/16-Inch Cabinet Tip, 6-Inch Shank (6866INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Square (600-8)
- KLEIN TOOLS Screwdriver Set, Torque, 6-Piece (57032)
- WERA Screwdriver #3 Round (05008735001)
- Klein Tools Screwdrivers and Nutdrivers