Shop All Screwdrivers
Klein Tools
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 605-4B
Zoro # G7610452
original price:
$16.79
27% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 605-4B
- Zoro # G7610452
- UPC # 092644850455
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
Shank Diameter | 0.25 in |
For Fastener Size | 1/4 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tool Apron, Tool Apron, Black, Nylon, 2 Pockets (MWA-05)
- WESTWARD #43 2-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRU1)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- KESON Marking Chalk, Waterproof, Black, 8 oz. (PM8BLACK)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-10)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Square (600-8)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-12)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-8)
- KLEIN TOOLS Screwdriver #2 Phillips, 1/4" Slotted Slotted #2, 1/4" (32751)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05006105001)
- Klein Tools Screwdrivers and Nutdrivers