Shop All Screwdrivers
This Product is Discontinued
Klein Tools
General Purpose Phillips Screwdriver #2 Round (Discontinued)
Mfr # P202
Zoro # G7458455
This Product is Discontinued
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # P202
- Zoro # G7458455
- UPC # 092644321252
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 20 in |
Overall Length | 24 1/2 in |
Shank Diameter | 0.25 in |
For Fastener Size | #2 |
Description
General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Molded, Overall Length 24 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.