Shop All General Purpose Gloves
Klein Tools
General Purpose Gloves, X-Large
Mfr # 60597
Zoro # G909237047
product price: $15.79
/pr
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange/Gray
- Fabric Weight 3.2 oz
- Application Wire Pulling
- Length 12"
- Features Touchscreen Capable Fingertips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60597
- Zoro # G909237047
- UPC # 92644605970
- Country of Origin India
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Length | 12" |
Details
Color | Black/Orange/Gray |
Fabric Weight | 3.2 oz |
Application | Wire Pulling |
Features | Touchscreen Capable Fingertips |
Glove Materials | Spandex, Suede |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-C)
- MONTOUR LINE Red Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-RD-25-BX)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, 12PK (49311)
- KLEIN TOOLS General Purpose Gloves, Small (60594)
- KLEIN TOOLS General Purpose Gloves, Medium (60595)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A2, S (60583)
- KLEIN TOOLS General Purpose Gloves, Large (60596)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, L (60581)
- KLEIN TOOLS Lineman Work Glove Extra Large (40084)
- GRIP GARDS Gloves Stretch Blue Extra Large, PK1000 (303363564)
- Klein Tools General Purpose Gloves