Shop All General Purpose Gloves
Klein Tools
General Purpose Gloves, Small
Mfr # 60594
Zoro # G509237041
product price: $15.75
/pr
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange/Gray
- Fabric Weight 3.2 oz
- Length 10"
- Application Wire Pulling
- Features Touchscreen Capable Fingertips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60594
- Zoro # G509237041
- UPC # 92644605949
- Country of Origin India
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 10" |
Details
Color | Black/Orange/Gray |
Fabric Weight | 3.2 oz |
Application | Wire Pulling |
Features | Touchscreen Capable Fingertips |
Glove Materials | Spandex, Suede |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP203-090)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- MSA SAFETY Spectacle Kit, Metal (454819)
- MSA SAFETY Filter, Bayonet, P100, Magenta, 2 PK, NIOSH 42 CFR 84 (815369)
- KLEIN TOOLS General Purpose Gloves, Medium (60595)
- KLEIN TOOLS General Purpose Gloves, X-Large (60597)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, L (60581)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A4, L (60589)
- KLEIN TOOLS General Purpose Gloves, Large (60596)
- KLEIN TOOLS Lineman Work Glove Extra Large (40084)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- Klein Tools General Purpose Gloves