Shop All General Hand Tool Kits
Klein Tools
28 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Wrenches, and a Bag
Mfr # 80028
Zoro # G2563084
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical
- Number of Pieces 28
- Includes Safety Glasses
- Features Cushion-Grip, Hard Pocket, Sturdy Handle
- Tool Storage Type Included Backpack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 80028
- Zoro # G2563084
- UPC # 092644800283
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Tool Storage Width | 14 1/2 in |
Tool Storage Depth | 7 1/4 in |
Drive Size1 | Sockets Not Included |
Tool Storage Height | 20 in |
Description
Electricians Tool Kit, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 28, Pliers Included (1) Specialty Pliers, (1) Tongue and Groove Pliers, (2) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (1) Hex Key, (1) Phillips Screwdriver, (1) Square Screwdriver, (2) Slotted Screwdrivers, (2) Specialty Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.555)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BZFG)
- WILTON Spring Housing Complete (JT9-4XS2150)
- DYNAMIC Tools 3/8"Dr Metric 13mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008763)
- KLEIN TOOLS Tool Kit, 6-Piece (80006)
- KLEIN TOOLS Tool Kit, 12-Piece (5300)
- KLEIN TOOLS Apprentice Tool Kit, 11-Piece (92911)
- KLEIN TOOLS VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece (VDV001-819)
- KLEIN TOOLS Apprentice Tool Set, 14-Piece (92914)
- KLEIN TOOLS Tool Kit, 12-Piece (92003)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 5 (TK-50)
- Klein Tools General Hand Tool Kits