Shop All Specialty Fuses
Klein Tools
Fuse for 5X20, 200MA, 600V, MM300
Mfr # 69031
Zoro # G3498472
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MM300
- Width 0.20 in
- Height 0.20 in
- Weight 0.0020 lbs
- Fuse Type 5x20 200MA 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69031
- Zoro # G3498472
- UPC # 92644690310
- Country of Origin China
- Category Specialty Fuses
Dimensions
Width | 0.20 in |
Height | 0.20 in |
Details
Item | Fuse |
For Use With | MM300 |
Weight | 0.0020 lbs |
Fuse Type | 5x20 200MA 600V |
Description
Fuse for 5X20,200MA,600V,MM300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- HARDLINE PRODUCTS Hour Meter for Gasoline Engine (HR-8063-2)
- STARTECH.COM 100 Pk Cable Clamps .47" 12Mm (CBMCC2)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 80A, Fast-Acting, 700V AC, Cylindrical (FWP-80A22F)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (NON-60)
- EATON BUSSMANN Limiter Fuse, ANN Series, 500A, Very Fast Acting, 125V AC, Bolt-On (ANN-500)
- BUSSMANN 50A NON Cartridge General Purpose Cartridge Fuse (NON-50)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- Klein Tools Specialty Fuses