Shop All Digital Multimeters
Klein Tools
FUSE 6X32 500MA 1000V-MM600/700
Mfr # 69035
Zoro # G1250035
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MM600, MM700, ET600
- Features Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared
- Fuse Type 6x32 500MA 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 69035
- Zoro # G1250035
- UPC # 092644690358
- Country of Origin China
- Category Digital Multimeters
Details
Item | FUSE 6X32 500MA 1000V-MM600/700 |
For Use With | MM600, MM700, ET600 |
Features | Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared |
Fuse Type | 6x32 500MA 1000V |
Description
FUSE 6X32 500MA 1000V-MM600/700, For Use With MM600, MM700, Features Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Vane Thermo-Anemometer, CFM (Air Volume) (8906)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 10 In249 Kpa (475-0-FM)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 24V, 1000A (6036B-24)
- ELECTRONIC SPECIALTIES Test Clips, Insulation Piercing (142-3)
- KLEIN TOOLS Digital Multimeter Electrical Test Kit (MM320KIT)
- KLEIN TOOLS Slim Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM450)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance (MM720)
- KLEIN TOOLS USB Digital Meter, USB-A (Type A) (ET900)
- KLEIN TOOLS Digital Multi-Tester w/Receptacle Tester (ET270)
- KLEIN TOOLS Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester (69149P)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-530)
- Klein Tools Digital Multimeters