Shop All Digital Multimeters
Klein Tools
FUSE 5X20 500MA 600V MM400
Mfr # 69033
Zoro # G1380953
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MM400
- Features Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared
- Fuse Type 5x20 500MA 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69033
- Zoro # G1380953
- UPC # 092644690334
- Country of Origin China
- Category Digital Multimeters
Details
Item | FUSE 5X20 500MA 600V MM400 |
For Use With | MM400 |
Features | Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared |
Fuse Type | 5x20 500MA 600V |
Description
FUSE 5X20 500MA 600V MM400, For Use With MM400, Features Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEMC INSTRUMENTS Power/Energy Logger, Max Watts 1.56GW (PEL 103)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- THERMCO Liquid In Glass Thermometer, 0 to 300F (LSS6123SFC)
- ZORO SELECT Type K Probe Extension, Mini, 10 ft. (5RMF6)
- KLEIN TOOLS FUSE 6X32 500MA 1000V-MM600/700 (69035)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance (MM720)
- KLEIN TOOLS Replacement Tip for PROBEplus (VDV999-065)
- KLEIN TOOLS USB Digital Meter, USB-A (Type A) (ET900)
- KLEIN TOOLS Digital Multimeter, Manual-Ranging, 600V (MM325)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM420)
- FLUKE Ac/Dc Clamp Meter (5065866)
- Klein Tools Digital Multimeters