Shop All Digital Multimeters
Klein Tools
FUSE 10X38 10A 1000V-MM600/700
Mfr # 69034
Zoro # G1380935
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MM600, MM700
- Features Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared
- Fuse Type 10x38 10A 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 69034
- Zoro # G1380935
- UPC # 092644690341
- Country of Origin China
- Category Digital Multimeters
Details
Item | FUSE 10X38 10A 1000V-MM600/700 |
For Use With | MM600, MM700 |
Features | Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared |
Fuse Type | 10x38 10A 1000V |
Description
FUSE 10X38 10A 1000V-MM600/700, For Use With MM600, MM700, Features Fast-Acting Ceramic Fuse, Provides Longer Lasting Performance and Greater Safety, Reduces the Possibility of Internal Arc Flashes, Store as Spare Fuse So You are Always Prepared
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3406D)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204D)
- FLUKE Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC (TP912)
- FLUKE Modular Test Lead Kit, 63 In. L, 10A (Fluke-TLK-225)
- KLEIN TOOLS USB Digital Meter and Tester, USB-A (Type A) (ET910)
- KLEIN TOOLS Slim Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM450)
- KLEIN TOOLS Fuse 6X32 10A 600V MM300/400 (69032)
- KLEIN TOOLS USB Digital Meter, USB-A and USB-C (ET920)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 1000V, Temp, Low Impedance (MM720)
- KLEIN TOOLS Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester (69149P)
- OAKTON Traceable Conductivity and TDS Standard, (00652-26)
- Klein Tools Digital Multimeters