Shop All Harnesses
This Product is Discontinued
Klein Tools
Full Body Harness, Double Extra Large Style, 2XL (Discontinued)
Mfr # 87023
Zoro # G1278999
Free Shipping & Returns
This Product is Discontinued
Key Features
- Waist Size 48" to 56" (121.9 to 142.2 cm)
- Harness Style Double Extra Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 87023
- Zoro # G1278999
- UPC # 092644870231
- Country of Origin United States
- Category Harnesses
Dimensions
Waist Size | 48" to 56" (121.9 to 142.2 cm) |
Details
Item | Full Body Harness |
Harness Style | Double Extra Large |
Harness Sizing | 2XL |
Description
Fall-Arrest Harness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.