Shop All Axes, Hatchets, & Splitting Wedges
Klein Tools
Fox Wedge, Steel, 7-Inch
Mfr # 5FW17550
Zoro # G803673873
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7" (17.8 cm)
- Head Weight 1.0 lb (0.5 kg)
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5FW17550
- Zoro # G803673873
- UPC # 92644468810
- Country of Origin Australia
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 7" (17.8 cm) |
Details
Head Weight | 1.0 lb (0.5 kg) |
Material | Steel |
Description
Klein Tools Fox Wedges are made of durable, forged steel. Use these wedges for splitting mating surfaces. They are also great for leveling machinery and structures before fixing them in place. 7 in. fox wedge made of steel is 1-1/2 in. wide and 1/2 in. thick. Forged and ground blade featuring fine edge makes entry easier. Ideal for splitting mating surfaces and leveling machinery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 48 In. L (1161400)
- WESTWARD Alloy Steel Die, 7/8-9 UNC (CCT1060-122)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50070-PWR)
- KLEIN TOOLS Fox Wedge, Stainless Steel, 4-Inch (7FWSS10025)
- KLEIN TOOLS Fox Wedge, Steel, 3-Inch (5FW07538)
- KLEIN TOOLS 4-Inch Fox Wedge, Steel (5FW10025)
- ESTWING 4.5lbs Maul with Hickory Wood Handle, 36" (EML-436W)
- AMES Ames 20181400 6 lbs Wood Maul Head (20181400)
- AMES Ames 20181600 8 lbs Wood Maul Head (20181600)
- BAREBONES LIVING Barebones - Japanese NATA Hatchet - 7in Easy Sharpen Blade Full Tang Stainless Steel (HMS-2126)
- Klein Tools Axes, Hatchets, & Splitting Wedges