Shop All Axes, Hatchets, & Splitting Wedges
Klein Tools
Fox Wedge, Stainless Steel, 4-Inch
Mfr # 7FWSS10025
Zoro # G503673845
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4" (10.2 cm)
- Head Weight 3.5 oz (100 g)
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 7FWSS10025
- Zoro # G503673845
- UPC # 92644469640
- Country of Origin Australia
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 4" (10.2 cm) |
Details
Head Weight | 3.5 oz (100 g) |
Material | Stainless Steel |
Description
This Klein Tools Fox Wedge is designed for splitting mating surfaces. Its especially useful in marine conditions, because it's made of stainless steel which is resistant to corrosion. The stainless steel also provides greater hardness. Non-magnetic wedge is perfect for splitting mating surfaces. Forged stainless steel wedge has fine edged ground blade. Use in marine conditions and packing machinery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR 5" Heavy-Duty Angle Grinder (SP-1257)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 2JT Mount Size, Steel (CBB-08 J2)
- CENTURY DRILL & TOOL drill bit 7/32 H/D CO 135 CD (26214)
- MILWAUKEE TOOL 10mm HollowCore Magnetic Nut Driver (48-22-2536)
- KLEIN TOOLS Fox Wedge, Steel, 3-Inch (5FW07538)
- KLEIN TOOLS 4-Inch Fox Wedge, Steel (5FW10025)
- KLEIN TOOLS Fox Wedge, Steel, 7-Inch (5FW17550)
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 36 Hickory Safety Grip Handle (382)
- ESTWING 4.5lbs Maul with Fiberglass Handle, 36" (EML-436F)
- TRUPER AXE HANDLE WD 35""L (MG-DHM-3 1/2H)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- Klein Tools Hammers and Striking Tools