Shop All Flange & Set-Up Wedges
This Product is Discontinued
Klein Tools
Fox Wedge, 1/2 x 7 In, Steel (Discontinued)
Mfr # 5FW17550
Zoro # G4975171
This Product is Discontinued
Key Features
- Length (In.) 7
- Height (In.) 1/2
- Material Steel
- Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5FW17550
- Zoro # G4975171
- UPC # 092644468810
- Country of Origin Australia
- Category Flange & Set-Up Wedges
Dimensions
Length (In.) | 7 |
Height (In.) | 1/2 |
Width (In.) | 2 |
Details
Item | Fox Wedge |
Material | Steel |
Description
Fox Wedge, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.