Shop All Wire Strippers & Crimpers
Klein Tools
Forged Steel Wire Crimper, Cutter, Stripper
Mfr # 2005N
Zoro # G7276672
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wire Crimping, Stripping and Cutting
- Handle Material TPE/Steel
- Insulated / Uninsulated N
- Tether Capable Yes
- Jaw Width 1.29" (3.3 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 2005N
- Zoro # G7276672
- UPC # 092644340338
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Jaw Width | 1.29" (3.3 cm) |
Details
Application | Wire Crimping, Stripping and Cutting |
Handle Material | TPE/Steel |
Insulated / Uninsulated | N |
Tether Capable | Yes |
Item | Forged Steel Wire Crimper,Cutter,Strip |
Tool Weight | 14.4 oz (408 g) |
Joint Type | Hot Riveted |
Jacket MIL Thickness | 0.17" (0.4 cm) |
Cutting Capacity/Material | 10-18 AWG Stranded |
Description
Forged Steel Wire Crimper,Cutter,Strip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-3/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0737)
- MAYHEW JIMMY BAR PLATED 1/2" X 15" (MY49000)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Red) (DMS18016)
- BON TOOL Bon 84-562 Sledge Hammer, 8 Lb, 34" Fiberglass Handle (84-562)
- KLEIN TOOLS 8 3/4 in Ratchet Crimper Frame 10 to 22 AWG (VDV200-010)
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG (T1710)
- KLEIN TOOLS 7.7" Wire Stripper and Cutter 10-18 AWG Solid; 12-20 AWG Stranded (11055RINS)
- KLEIN TOOLS 6 1/4 in Dieless Crimper (VDV211-063)
- KLEIN TOOLS 7 3/4 in Cable Stripper (K1412CAN)
- KLEIN TOOLS Replacement Blades for Wire Stripper 8 to 22 AWG (11073)
- GARDNER BENDER Circuit Alert 8-20Awg (GST-70M)
- Klein Tools Wire Strippers & Crimpers