Shop All Snips
Klein Tools
Folding Tool, 18-Inch
Mfr # 86532
Zoro # G6203677
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Material 16 ga Steel
- Features Folding Tool on Sheet Metal to Make Hems, Pans, End Caps, and Drive Edges; Folds up to 24 gauge Steel and 28 gauge Stainless Steel; Handy Sight Gauges for Accurate Depth Alignment; Application: Duct Folding
- Number of Pieces 1
- Jaw Width Overall Width: 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 86532
- Zoro # G6203677
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 18" |
Jaw Width | Overall Width: 3-1/4" |
Details
Material | 16 ga Steel |
Features | Folding Tool on Sheet Metal to Make Hems, Pans, End Caps, and Drive Edges; Folds up to 24 gauge Steel and 28 gauge Stainless Steel; Handy Sight Gauges for Accurate Depth Alignment; Application: Duct Folding |
Number of Pieces | 1 |
Description
Folding Tool,18-Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Round, Nose, 5", Smooth Jaws (10306)
- WRIGHT TOOL Open End Wrench, 7/8" x 15/16" (1330)
- DRILL AMERICA 3/4" Magnetic Hex Shank Bridge Reamer (DWRRB3/4HEX-MAG)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=12, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22412)
- KLEIN TOOLS Straight Hand Seamer, 3", Straight, 8.6", Steel (86522)
- KLEIN TOOLS Offset Straight-Cutting Aviation Snips (2402S)
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" (147C)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- KLEIN TOOLS Hand Notcher, 9", Steel (86526)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Right, 10.063'' (1201R)
- MIDWEST Duckbill Tinner Snip, 10 in (MWT-107D)
- Klein Tools Knives, Cutters & Snips