Shop All Snips
Klein Tools
Folding Tool, 12-Inch
Mfr # 86530
Zoro # G6203738
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material 16 ga Steel
- Features Folding Tool on Sheet Metal to Make Hems, Pans, End Caps, and Drive Edges; Folds up to 24 gauge Steel and 28 gauge Stainless Steel; Handy Sight Gauges for Accurate Depth Alignment; Application: Duct Folding
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 86530
- Zoro # G6203738
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 12" |
Details
Material | 16 ga Steel |
Features | Folding Tool on Sheet Metal to Make Hems, Pans, End Caps, and Drive Edges; Folds up to 24 gauge Steel and 28 gauge Stainless Steel; Handy Sight Gauges for Accurate Depth Alignment; Application: Duct Folding |
Number of Pieces | 1 |
Description
Folding Tool,12-Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Stub, Carbide, 1/16, 4 FL, Sq End (414-0625)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12, Form: B, With Locknut (K0637.1050612)
- PERFORMANCE TOOL 32-Pc Security Bit Set, W8659 (W8659)
- URREA Cushion Grip Screwdriver Ph #2 1/4X12" Phillips (9488)
- KLEIN TOOLS Thread Clip, Straight, 4-1/2" (GHTC5B)
- KLEIN TOOLS Straight Hand Seamer, 3", Straight, 8.6", Steel (86522)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- KLEIN TOOLS Threadclip, 4-1/2-Inch (HTC5)
- KLEIN TOOLS Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel (89551)
- KLEIN TOOLS Offset Left-Cutting Aviation Snips (2400L)
- IDEAL Aviation Snip, Straight, 9 3/4 in, Chrome Molybdenum Steel, Serrated Blades (35-001)
- Klein Tools Snips