Shop All Impact Sockets
Klein Tools
Flip Impact Socket, 9/16 and 1/2-Inch
Mfr # 66076
Zoro # G505258132
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 66076
- Zoro # G505258132
- UPC # 92644132056
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
The Flip Impact Socket combines two sizes in one socket. The socket is designed for use with an impact driver including Klein's Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1). Easy-to-use flip feature allows for quick changes between sizes and reduces the number of tools in the tool bag. Flip Impact Socket includes two sizes in one socket. Impact rated for use with an impact wrench. Features 1/2 x 9/16-Inch sizes. Cross hole design to prevent unintentional separation of adapter and socket. Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1). Socket is color coded to quickly identify size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7112)
- WIHA Precision Slotted Screwdriver 3/64 in Round (26012)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Full Polish Finish (J5252F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030U)
- KLEIN TOOLS 3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 5-Inch Length (32767)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch (66001)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- KLEIN TOOLS Flip Impact Socket, 15/16 and 7/8-Inch (66073)
- KLEIN TOOLS 2-in-1 Penta/Hex Flip Socket with Adapter (66080)
- KLEIN TOOLS Flip Impact Socket, 11/16 and 5/8-Inch (66075)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" SAE Deep Impact (CMMT15896)
- Klein Tools Sockets & Ratchets