Shop All Impact Sockets
Klein Tools
Flip Impact Socket, 7/16 and 3/8-Inch
Mfr # 66077
Zoro # G605258131
product price: $10.43
/ea
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Hex, 1/2" Square
- Number or Points 6
- Overall Length 2.5" (6.4 cm)
- Material 4140 Steel
- Socket Type Impact Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66077
- Zoro # G605258131
- UPC # 92644132063
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" Hex, 1/2" Square |
Overall Length | 2.5" (6.4 cm) |
Size | 7/16", 3/8" |
Overall Height | 0.6" (1.5 cm) |
Overall Width | 0.6" (1.5 cm) |
Details
Number or Points | 6 |
Material | 4140 Steel |
Socket Type | Impact Rated |
Application | General Purpose Hardware Installation and Removal |
Weight | 1.7 oz (48 g) |
Features | Flip Feature |
Description
The Flip Impact Socket combines two sizes in one socket. The socket is designed for use with an impact driver including Klein's Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1). Easy-to-use flip feature allows for quick changes between sizes and reduces the number of tools in the tool bag. Flip Impact Socket includes two sizes in one socket. Impact rated for use with an impact wrench. Features 3/8 x 7/16-Inch sizes. Cross hole design to prevent unintentional separation of adapter and socket. Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1). Socket is color coded to quickly identify size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3132)
- KLEIN TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points (65808)
- OTC Puller Set, 11 Pieces, Slide Hammer (1179)
- JONARD TOOLS Screwdriver #2 Round (SDR-24)
- KLEIN TOOLS 3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 5-Inch Length (32767)
- KLEIN TOOLS Flip Impact Socket, 15/16 and 7/8-Inch (66073)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 17 x 13 mm (66051E)
- KLEIN TOOLS Flip Impact Socket, 11/16 and 5/8-Inch (66075)
- KLEIN TOOLS 2-in-1 Coated Impact Socket, 12-Point, 3/4 and 9/16-Inch (66030)
- KLEIN TOOLS Flip Impact Socket, 3/4 and 13/16-Inch (66074)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4930)
- Klein Tools Impact Sockets