Shop All Screwdrivers
Klein Tools
Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4-Inch
Mfr # 32293
Zoro # G8848041
original price:
$24.15
9% off
new price: $21.97
/ea
$21.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Rubber, High-Dielectric Plastic
- Overall Length 8.2" (20.8 cm)
- Handle Length 4.7" (11.9 cm)
- Handle Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32293
- Zoro # G8848041
- UPC # 092644322938
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Overall Length | 8.2" (20.8 cm) |
Handle Length | 4.7" (11.9 cm) |
Details
Item | Insulated Flip-Blade Screwdriver,2-In-1 |
Handle Material | Rubber, High-Dielectric Plastic |
Handle Color | Black/Orange |
Description
Insulated Flip-Blade Screwdriver,2-In-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Knife Edge Stra Edge 6In. (528-103)
- MITUTOYO Mini-Magnetic Stand (7014-10)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076D)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4563)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #1, Sl Bit 3/16-Inch (32286)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-4)
- KLEIN TOOLS 3/8IN Keystone-Tip Screwdriver 3/8" Square (BD412)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-12)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (682-6)
- FELO Phillips, #2 x 6" Screwdriver, 2 Component (07157 51845)
- Klein Tools Screwdrivers and Nutdrivers