Klein Tools

Flex Bit Kit


product price: $62.97
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 54"
  • Cutting Edge Mfr. No. 53715 Flex Bit Placement Tool, Mfr. No. 53718 Flex Drill Bit, Mfr. No. KPS050 Pulling Grip
  • Dia. 9/16
  • Overall Length 54 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 54"
Dia. 9/16
Overall Length 54 in

Details

Cutting Edge Mfr. No. 53715 Flex Bit Placement Tool, Mfr. No. 53718 Flex Drill Bit, Mfr. No. KPS050 Pulling Grip
Item Flexible Drill Bit Kit

Description

Flexible Drill Bit Kit, Overall Length 54 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.