Shop All Auger Drill Bits
Klein Tools
Flex Auger Bit with Screw Point, 3/8 x 72-Inch
Mfr # 53717
Zoro # G0666176
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3/8"
- Length 72"
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 53717
- Zoro # G0666176
- UPC # 092644537172
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Dia. | 3/8" |
Length | 72" |
Overall Length | 72 in |
Details
Item | Flexible Auger Bit |
Description
Flexible Auger Bit, Overall Length 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0908CFA3)
- WESTWARD Meter Key, 60 in., Steel, Powder-Coated (31MJ73)
- KO-KEN Socket TORX E6 50mm 1/4 Sq. Drive (2325-E6)
- CHICAGO PNEUMATIC NIBBLER 16 GA HD (CP835)
- KLEIN TOOLS Flex Bit Auger 1-Inch x 54-Inch (53720)
- KLEIN TOOLS Flex Bit Auger 3/4-Inch by 72-Inch (53751)
- KLEIN TOOLS Flex Bit Auger 9/16-Inch x 54-Inch (53718)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1-1/8 x 4-Inch (53408)
- KLEIN TOOLS Ship Auger Bit with Screw Point 3/4-Inch (53402)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1 x 4-Inch (53406)
- DRILL AMERICA 3/4"x23" Long Auger Bit (DMS73-4012)
- Klein Tools Drill Bits