Shop All Tool Bags, Backpacks & Totes
Klein Tools
Flat, Zippered Tool Bags, Black, 1680d Ballistic Material, 1 Pockets
Mfr # 55599
Zoro # G7759775
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 1680d Ballistic Material
- Features Black Aluminum Carabiner Included, Handy Storage for Pliers, Screwdrivers and Other Small Tools and Parts, Wrenches
- Height 7 in
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55599
- Zoro # G7759775
- UPC # 092644555992
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 7 in |
Width | 1-1/2 in |
Length | 12-1/2 in |
Overall Depth | 1/4 in |
Details
Item | Flat, Zippered Tool Bags |
Color | Black |
Material | 1680d Ballistic Material |
Features | Black Aluminum Carabiner Included, Handy Storage for Pliers, Screwdrivers and Other Small Tools and Parts, Wrenches |
Includes | 2 zipper bags: (12-1/2" x 7") and (10" x 5-1/2") |
Number of Pockets | 1 |
Number of Inside Pockets | 1 |
Closure Type | Zipper |
Number of Pieces | 2 |
Number of Outside Pockets | 0 |
Shape | Rectangle |
Drain Holes | No |
Reinforced Bottom | No |
Web Strap | No |
Total Storage Capacity | 0.08 cu ft |
Primary Application | General Purpose |
Description
Tool Bag Set, Bag Style Flat Zippered Tool Bags, Material Ballistic Nylon, Closure Type Zipper, Number of Bags 2, Overall Height 7 in, Overall Depth 1 1/2 in, Overall Width 12 1/2 in, Reinforced Bottom No, Color Black, Shape Rectangle, Drain Holes No, Features Black Aluminum Carabiner Included, Handy Storage for Pliers, Screwdrivers and Other Small Tools and Parts, Wrenches, Number of Handles 0, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- LISLE SOCKET HOLDER BLACK 3/8" LARGE (LI40210)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- KLEIN TOOLS Flat Zippered Tool Bags, Camouflage, 1680d Ballistic Material, 1 Pockets (55560)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Tool Tote, 40 Pockets, 10-Inch (5541610-14)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113)
- KLEIN TOOLS Bucket Tool Organizer, Black, Polyester, 45 Pockets (55448)
- KLEIN TOOLS Canvas Bucket, Aerial Oval Tool Bucket with Hooks, Molded Polypropylene Bottom, 15 Pockets (5144)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-22)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- Klein Tools Tool Bags, Backpacks & Totes