Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Klein Tools
Fish Tape, Multi-Groove, Fiberglass, 100 ft (Discontinued)
Mfr # 56055
Zoro # G6516408
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 100 ft.
- Tape Material Fiberglass
- Size 3/16"W
- Features Multiple Grooves Provides Less Friction In Conduit, Non-Conducting, Raised Fingertips Help Transfer 100% Of The Winding Power, Unique Sloped Handle Optimizes Position Of Hand For Quick Hand-Over-Hand Rewinds, Contains 7" Spiral Leader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56055
- Zoro # G6516408
- UPC # 092644560552
- Country of Origin Unknown
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft. |
Size | 3/16"W |
Details
Tape Material | Fiberglass |
Features | Multiple Grooves Provides Less Friction In Conduit, Non-Conducting, Raised Fingertips Help Transfer 100% Of The Winding Power, Unique Sloped Handle Optimizes Position Of Hand For Quick Hand-Over-Hand Rewinds, Contains 7" Spiral Leader |
Item | Fish Tape,Multi-Groove,Fiberglass,100 ft |
Description
Fish Tape,Multi-Groove,Fiberglass,100 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.