Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Fish and Glow Rod Set, 25-Foot
Mfr # 56325
Zoro # G6144537
original price:
$99.99
5% off
new price: $94.49
/ea
Free Shipping & Returns
Not eligible for select promotions
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Color Orange
- Material Fiberglass
- Features Extra Durable, Lightweight, Protective Coating Keeps Hands Free of Fiberglass Splinters
- Includes (1) Single Hook Tip, (1) 3/16 in Glow Rod, (1) Bullet Nose Tip, (5) 1/4 in Sections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56325
- Zoro # G6144537
- UPC # 092644563256
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 25 ft |
Pole Diameter | 3/16 in 1/4 in |
Individual Rod Length | 5 ft |
Tool Length | 25 ft |
Rod Diameter | 3/16 in |
Maximum Overall Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Orange |
Material | Fiberglass |
Features | Extra Durable, Lightweight, Protective Coating Keeps Hands Free of Fiberglass Splinters |
Includes | (1) Single Hook Tip, (1) 3/16 in Glow Rod, (1) Bullet Nose Tip, (5) 1/4 in Sections |
Item | Fish Stick |
Flexibility | Medium |
Product Type | Rod Set |
Rod Material | Fiberglass |
Connector Material | Stainless Steel |
End Style | Bullet Nose, Single Hook |
Number of Rods Included | 5 |
Individual Rod Weight | 1.7 lb |
Rod Color | Orange |
Description
Fish Stick, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility Medium, Tool Length 25 ft, Number of Rods Included 5, Rod Diameter 3/16 in, Rod Material Fiberglass, Connector Material Stainless Steel, Features Extra Durable, Lightweight, Protective Coating Keeps Hands Free of Fiberglass Splinters, Includes (1) Single Hook Tip, (1) 3/16 in Glow Rod, (1) Bullet Nose Tip, (5) 1/4 in Sections, Individual Rod Length 5 ft, Individual Rod Weight 1.7 lb, Rod Color Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (38UK59)
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- DIABLO 12" L x Specialty Cutting Reciprocating Saw Blade (DS1205FG5)
- SW ANDERSON Universal, 5/16"-18 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5521-5)
- KLEIN TOOLS Multi Flex Glow Rod Set, 25Foot (50254)
- KLEIN TOOLS Hi-Flex Glow Rod w/Splinter Guard™ Coating, 6-Foot (56406)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 15-Foot (56415)
- KLEIN TOOLS Twin Hook Replacement Part, Fish Rod Attachment (56516)
- KLEIN TOOLS Lo-Flex Fish Rod Set, 24-Foot (56324)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 120-Foot (56333)
- GARDNER BENDER Fish Tape, 1/8 In x 250 ft, Carbon Steel (FTS-250R)
- Klein Tools Fishing Tapes, Sticks, & Lines