Shop All Rulers and Straight Edges
Klein Tools
Fiberglass Folding Rule, Outside Reading
Mfr # 911-6
Zoro # G4329683
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Material Fiberglass
- Graduations Engraved on both sides
- Width (In.) 3/4 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 911-6
- Zoro # G4329683
- UPC # 092644863127
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 72 in |
Width (In.) | 3/4 in |
Folded Length | 6 in |
Width - Metric | 1.9 cm |
Length - Metric | 1.8 m |
Width - SAE | 3/4 in |
Length - SAE | 6 ft |
Description
Folding Rule, Outside Reading, Thickness 0.28 in, Graduation Marks 1/16 in, Coating Not Applicable, Graduation Color Black, Red, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Outside Read, Backing Material Not Applicable, Finish Matte, System of Measurement Metric/SAE, Features Resistance to Weather, Abrasion, and Most Chemicals, Includes -, Rule Type Rule, Numeric Marks Feet, Meters, Numeric Format Decimal, Length - SAE 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torpedo Level, Aluminum, Bubble, Anodized (32ZU63)
- SKIL Corded Table Saw with Folding, 15A, 120VAC (TS6307-00)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1261)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 6)
- KLEIN TOOLS Fiberglass Folding Rule, Inside Reading (910-6)
- KLEIN TOOLS Wood Folding Rule with Extension (905-6)
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- KLEIN TOOLS Wood Folding Rule, Outside Reading (901-6)
- MITUTOYO 300 mm. X 12 in. Steel Rule (504-182-125)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00341)
- Klein Tools Measuring and Layout Tools