Shop All Rulers and Straight Edges
Klein Tools
Fiberglass Folding Rule, Inside Reading
Mfr # 910-6
Zoro # G3594647
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Material Fiberglass
- Graduations Engraved on both sides
- Width (In.) 3/4 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 910-6
- Zoro # G3594647
- UPC # 092644863110
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 72 in |
Width (In.) | 3/4 in |
Width - Metric | 1.9 cm |
Length - SAE | 6 ft |
Folded Length | 6 in |
Length - Metric | 1.8 m |
Width - SAE | 3/4 in |
Description
Folding Rule, Inside Reading, Thickness 0.28 in, Graduation Marks 1/16 in, Coating Not Applicable, Graduation Color Black, Red, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Inside Read, Backing Material Not Applicable, Finish Matte, System of Measurement Metric/SAE, Features Resistance to Weather, Abrasion, and Most Chemicals, Includes -, Rule Type Rule, Numeric Marks Feet, Meters, Numeric Format Decimal, Length - SAE 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 10 Convertible Retaining Ring Plier (929*****##*)
- HOUGEN 2-1/16 in. X 3 in. 12,000-Series Annular Cutter (3-12266)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986008)
- GROZ Pry Bar, Handled, 32" (33124)
- KLEIN TOOLS Fiberglass Folding Rule, Outside Reading (911-6)
- KLEIN TOOLS Wood Folding Rule, Outside Reading (901-6)
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- KLEIN TOOLS Wood Folding Rule with Extension (905-6)
- STABILA Masons Folding Ruler (600-80001)
- IGAGING Quality Blade Straight Edge, 600mm - 36-024-KS-M (36-024-KS-M)
- KAPRO 308 Aluminum Straight Edge - 1/16" 48" (308-48)
- Klein Tools Measuring and Layout Tools