Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot
Mfr # 56350
Zoro # G803551270
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange/Black
- Overall Length 1.85" (4.7 cm)
- Material Fiberglass
- Features Optimized Housing Design; S-Glass Fiberglass Tape
- Tape Size 50' x 3/16" (15.2 m x 0.5 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56350
- Zoro # G803551270
- UPC # 92644563508
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 1.85" (4.7 cm) |
Tape Size | 50' x 3/16" (15.2 m x 0.5 cm) |
Pole Diameter | 13" (33 cm) |
Details
Color | Orange/Black |
Material | Fiberglass |
Features | Optimized Housing Design; S-Glass Fiberglass Tape |
Type | Fiberglass Fish Tape |
Application | Wire Pulling |
Net Weight | 2.8 lb (1.3 kg) |
Description
The Klein Tools' 50-Foot Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out. Low-friction fiberglass with great strength and durability. Optimized housing design reduces payout effort and binding. Perfect for commercial, residential and VDV installations. Descending laser etched markings in 1-Foot (0.3 m) increments allow you to more accurately measure conduit runs and the amount of tape left to pay out. Polypropylene case and handle offer high impact resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 30" GatorLoy Tapered (GF10812)
- DAREX Diamond Point Split Wheel 260 Grit (PP16062GF)
- KO-KEN Socket 1.1/16 6 Point 85mm 1/2 Sq. Drive (14300A-1.1/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 43/64 (53143)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit, 2.2 lb (56025)
- KLEIN TOOLS Twin Hook Replacement Part, Fish Rod Attachment (56516)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot (56409)
- KLEIN TOOLS Fish Tape, High Flex, Poly, 150-Foot (50376)
- KLEIN TOOLS Glow Rod, Hi-Flex, 15 Foot, Pk/3 (50159)
- KLEIN TOOLS 1/8-Inch Wide Steel Fish Tape 65-Foot (56002)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- Klein Tools Electrical Tools