Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Fiberglass Fish Tape Replacement Eyelets, 6-Pack
Mfr # 56116
Zoro # G0908927
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5" (3.8 cm)
- Size 6-Pack
- Material Fiberglass
- Pole Diameter 0.188" (0.5 cm)
- Net Weight 1.0 oz (27 g)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 56116
- Zoro # G0908927
- UPC # 092644561160
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 1.5" (3.8 cm) |
Size | 6-Pack |
Pole Diameter | 0.188" (0.5 cm) |
Details
Material | Fiberglass |
Item | Fiberglass Fish Tape Replacement Eyelets |
Net Weight | 1.0 oz (27 g) |
Accessory Type | Fiberglass Fish Tape Replacement Eyelets |
Description
Fiberglass Fish Tape Replacement Eyelets, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- JET Cb-111219A Collector Bag (Cb-1200A) (708699A)
- OTC Step Plate Adapter, 3-1/2", 3" (8073)
- KLEIN TOOLS 1/8-Inch Wide Steel Fish Tape 65-Foot (56002)
- KLEIN TOOLS Fish Rod Attachment Set, 7-Piece (56511)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 50-Foot (56331)
- KLEIN TOOLS Mid Flex Glow Rod, 15Foot (50152)
- KLEIN TOOLS Mega Fish Rod Kit, 52.5-Foot, 34-Piece (SRS56981)
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot (56350)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-063)
- Klein Tools Fishing Tapes, Sticks, & Lines